
One-Hole Compression Lug, 2/0 AWG Max, 5/16 in Stud, Standard Barrel, Copper, Black
Mfr # 54158
Zoro # G3682178
product price:Â $15.19
/eaKey Features
For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
54158
Zoro #
G3682178
UPC #
-
Country of Origin
Multiple
Dimensions
For Wire Size
2/0 AWG
For Stud Size
5/16 in
Barrel Size
Standard
Width
0.83"
Length
1.65"
Cable Size
2/0 AWG
For Stranded Copper Wire Size - Maximum
2/0 AWG
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
Yes
Die Code
45
Color Code
Black
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Connector Type
Standard Barrel
Color
Black
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Type
Standard Barrel
Voltage Rating
35 kV
Number of Holes
1
Insulation
None
Description
Compression Lug, Barrel Size Standard, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.