4-1/2" x 7/8" 40g XP flap disc
Mfr # DW8250
Zoro # G3696664
product price: $8.55
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW8250
Zoro #
G3696664
UPC #
885911036580
Country of Origin
Türkiye
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Abrasive Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiber Glass
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
XP
Maximum Operating Speed
13,300 RPM
Density Rating
High
Coating Coverage
Closed
Description
The DEWALT DW8250 4-1/2" x 7/8" 40g XP flap disc is intended for material removal and surface preparation. Featuring a ceramic abrasive on a fiberglass backing, this Type 27 flap disc provides grinding performance and service life as specified by the manufacturer.
Key Features of the DEWALT DW8250 Flap Disc:
- Abrasive Material: Ceramic abrasive with manufacturer-specified durability and cutting characteristics.
- Grit: Coarse 40 grit
- Backing Plate Material: Fiberglass backing plate
- Maximum Operating Speed: 13,300 RPM
- Flap Disc Type: Type 27 design intended for flat grinding applications
- Coating Coverage: Closed coat construction as specified by the manufacturer
- Connector Size & Type: Unthreaded hole with a diameter of 7/8 inch fits standard tool arbors without threading requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.