3/8 in Drive, 5/8" SAE, Socket, 6 Points, Flex Spark Plug 3/4 in, Steel

  • Mfr # J5020-70A

  • Zoro # G3703253


product price:  $38.45
/ea

Key Features

Drive Size
3/8 in
Size
5/8"
Finish
Chrome
Overall Length
3 19/64 in
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5020-70A
Zoro #
G3703253
UPC #
662679996420
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
5/8"
Overall Length
3 19/64 in
Socket Depth
Standard
Output Drive Size
5/8 in
Socket Size
5/8 in

Details

Item
Universal Spark Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Universal Spark Plug
Material
Alloy Steel
Category Type
Spark Plug Socket
Measurement Type
SAE
Impact Rated
No
Drive Type
Hand
Non-Sparking
No
Bolt Clearance
5/16 in
Non-Magnetic
No
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Chrome finish
With rubber insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.