Straight Flute Hand Tap, 5/16"-24, Bottoming, 4 Flutes, UNF

  • Mfr # 19187

  • Zoro # G3704863


product price:  $14.39
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19187
Zoro #
G3704863
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H3
Tap Length Standard
ANSI 302
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
Thread Size
5/16"-24
Square Size
0.2380 in
Shank Length
1 9/16 in
65% Thread Drill Size
J
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
List Number
5303TC
Number of Pieces
1
Standards
DIN-ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5303/2303
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNF, UNJF
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI 302
Extended Neck
No
Measurement System
Fractional Inch
Threads per Inch
24
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 2.72 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.