Bake and Roast Pan, w/ Handles, 7-1/2 Qt.
Mfr # 68257
Zoro # G3705055
product price:Â $76.79
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Size
17 5/8 in W x 11 3/4 in L x 2 7/16 in D
Capacity
7.5 qt
Color
Silver
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
68257
Zoro #
G3705055
UPC #
029419055166
Country of Origin
United States
Dimensions
Size
17 5/8 in W x 11 3/4 in L x 2 7/16 in D
Overall Depth
2 5/16 in
Overall Length
17 1/4 in
Overall Width
11 1/4 in
Details
Item
Bake and Roast Pan with Drop Handles
Material
Aluminum
Capacity
7.5 qt
Color
Silver
Gauge
14 ga
Type
7 1/2 qt
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Product Type
Bake and Roast Pan with Drop Handles
Coating
Uncoated
Perforation
Solid
Freezer Safe
No
Bead Closure
Closed Bead
Oven Safe
Yes
NSF Certified
No
Dishwasher Safe
No
Description
Bake and Roast Pan with Drop Handles, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 7.5 qt, Color Silver, Overall Length 17 1/4 in, Overall Width 11 1/4 in, Overall Depth 2 5/16 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.