Circuit Breaker Lockout, Rail, 1/4 inH, Red

  • Mfr # 48KV15

  • Zoro # G3708321


product price:  $7.89
/ea

Key Features

Maximum Number of Padlocks
0
Material
Plastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48KV15
Zoro #
G3708321
UPC #
190735096499
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2 in
Overall Length
5 in
Overall Height
5 in
Length
5 in
Width
3/4 in
Padlock Shackle Max. Dia.
9/32 in
Height
1/4 in
Overall Depth
1.38 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
0
Material
Plastic
Color
Red
Standards
OSHA 1910.147
OSHA Compliant
Yes
Max. Number of Padlocks
0
Circuit Breaker Voltage
120
For Use With
Circuit Breaker Lockouts
Circuit Breaker Poles
1
Includes
3M VHB Industrial Bonding Tape
Features
Additional Mounting Rails Available for Use On Multiple Panels
Lockout Type
Rail
For Voltage
120V AC
Lockout Material
ABS Plastic
For Circuit Breaker Type
Mounting Rail, Slide Set, Stop Bar
For Circuit Breaker Manufacturer
Stopout
Lockout Color
Red
Circuit Breaker Lockout Type
Accessory

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Accessory, For Circuit Breaker Type Mounting Rail, Slide Set, Stop Bar, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120V AC, Maximum Number of Padlocks 0, Overall Height 5 in, Overall Length 5 in, Overall Width 2 in, For Circuit Breaker Manufacturer Stopout, For Use With Circuit Breaker Lockouts, Includes 3M VHB Industrial Bonding Tape, Lockout Color Red, Lockout Material ABS Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.