Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410103208

  • Zoro # G3709151


product price:  $19.15
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410103208
Zoro #
G3709151
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
D7
Shank Dia.
3.93mm
Thread Length
22.00mm
Overall Length
60.00mm
Tap Dimension Type
Metric
Tap Size
M5
55% Thread Drill Size
#13
Shank Length
37.40 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.60 mm
Square Size
3.86 mm
65% Thread Drill Size
4.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
Standards
ANSI
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14101
Features
For a Wide Range of Materials, Forming Tap
Thread Pitch
0.80mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Thread Limit
D4
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Cobalt, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D4, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.