0 Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 6X

  • Mfr # SL127BWH6X001200

  • Zoro # G3712287


product price:  $341.99
/pk 12, $28.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL127BWH6X001200
Zoro #
G3712287
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6XL
Thickness
13 mil
Fits Chest Size
57 3/4 in to 61 1/4 in
Fits Waist Size
57 3/4 in to 61 1/4 in
Maximum Height
85 in
Minimum Height
81 in
Chest Size - Maximum
61 1/4 in
Chest Size - Minimum
57-3/4 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
3.6 oz
Inseam
34 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Liquid Tight
Includes Outer Boot Flaps
No
Liquid Tight
Yes
Closure Features
Storm Flap
Includes Boot Covers
No
Collar Style
Plain
Material Performance
Light Duty
Includes Thumb Loops
No
Reduced Spray
Yes
Garment Style
Coverall
Gas Tight
Yes
Attached Hood
Yes
Spray Tight
Yes
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Packaging
Bulk
Material Weight
3.6 oz/sq yd
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610
Hood Style
Respirator Fit
Wrist Closure
Elastic
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight Yes, Hazard Type Hazardous Powders, Height - Maximum 85 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.