0 Standard Fit Hood. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. White. 6X

  • Mfr # SL122TWH6X000600

  • Zoro # G3712305


product price:  $378.99
/pk 6, $63.17/ea
Free Shipping & Returns

Key Features

Size
6XL
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL122TWH6X000600
Zoro #
G3712305
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6XL
Fits Waist Size
57 3/4 in to 61 1/4 in
Fits Chest Size
56 1/4 in to 59 3/4 in
Thickness
13 mil
Minimum Height
81 in
Maximum Height
85 in
Chest Size - Maximum
59 3/4 in
Chest Size - Minimum
56-1/4 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
34 1/2 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Whites
Reduced Spray
Yes
Closure Features
Storm Flap
Packaging
Bulk
Includes Outer Boot Flaps
No
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Spray Tight
Yes
Material Performance
Light Duty
Liquid Tight
Yes
Includes Boot Covers
No
Gas Tight
No
Anti-Static
No
Garment Style
Coverall
Attached Hood
Yes
Includes Thumb Loops
No
Material Weight
3.6 oz/sq yd
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Collar Style
Plain
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 59 3/4 in, Chest Size - Minimum 56 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.