Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb
Mfr # 818
Zoro # G3712405
product price:Â $13.49
/eaKey Features
Material
Steel
For Tank Weight
5 lb
For Use With
Fire Extinguisher
Color
Red
Bracket Type
Vehicle/Marine/Aviation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
818
Zoro #
G3712405
UPC #
-
Country of Origin
China
Dimensions
For Tank Diameter
4.25 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
5 lb
For Use With
Fire Extinguisher
Color
Red
Bracket Type
Vehicle/Marine/Aviation
For Number of Extinguishers
(1) 5 lb
For Extinguisher Type
Dry Chemical
Standards
ASTM B117, UL Listed
Type
5 lb. Fire Extinguisher
Strap Material
Metal
Body Material
Steel
For Extinguisher Manufacturer
Amerex
For Location
Indoor, Outdoor
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 5 lb, For Use With B355T, B386T, B394TS, B402, B402T, B409T, B453, B479, B479T, B500, B500T, Mounting Location Marine, Vehicle, Wall, Strap Material Metal, Body Material Steel, Bracket Type Vehicle/Marine/Aviation, Color Red, For Extinguisher Manufacturer Amerex, For Number of Extinguishers (1) 5 lb, For Tank Diameter 4.25 in, Standards ASTM B117, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.