Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Foamed , XL 1 PR

  • Mfr # S18TAFGFN-10

  • Zoro # G3712589


product price:  $16.79
/pr
Sold in multiples of 12 for $201.48

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm,Fingers
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S18TAFGFN-10
Zoro #
G3712589
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
18
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm,Fingers
Color
Black
Glove Coating Finish
Foamed
ANSI/ISEA Abrasion Level
3
Series
TenActiv(TM) S18TAFGFN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
1617
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
4
Puncture Resistant
Yes
Weight
Medium
Cut Resistant
Yes
ANSI/ISEA Puncture Force
0
Application
Handling Sharp Objects, Glass Plants, Construction, Automotive, Aerospace Industry, Metal Fabrication and Stamping
Stitching Material
Composite Filament Fiber
Abrasion Resistant
Yes
Thumb Style
Full
Glove Back Material
High-Strength Composite Filament Fiber
Palm Material
Foam Nitrile
Glove Cut
Seamless knit
Standards
ANSI/ISEA 105-2016
Glove Hand Style
Ambidextrous
Finger Material
Nitrile
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Cycles
4500
ANSI/ISEA Cut Load
1617
Brand and Series
Superior Glove TenActiv(TM) S18TAFGFN
Touchscreen Compatible
Yes
Glove Styles
Knit
Glove Liner Material
Unlined
Glove Coating Color
Black
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
Latex-Free
Yes
Color Indicator
Orange
Anti-Static
Yes
Silicone-Free
Yes
Knit Material Color
Black
Hand Protection Style
Glove
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free, Touchscreen Compatible
Double-Dipped
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.