Sanding Disc, Fine, 100 Grit, PK100
Mfr # 31455K
Zoro # G3716511
product price:Â $52.29
/pk 100, $0.52/eaKey Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
AO GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31455K
Zoro #
G3716511
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
2 in
Details
Item
Quick Lok Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
100
Series
AO GP
Abrasive Type
Closed Coated
Backing Material
Cloth
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 100, Overall Diameter 2 in, Quick Change System TS, Series AO GP, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.