1.8 gpm Outlet, 15/16 in - 27 Thread Size, Chrome, Brass
Mfr # 5509305
Zoro # G3718486
product price:Â $3.25
/eaKey Features
Thread Size Type
Male
Thread Size
15/16 in - 27
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5509305
Zoro #
G3718486
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16 in - 27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Male
Stream
Aerated
Flow Rate (GPM)
1.8
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Material of Construction
Brass
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
1.8 gpm
Connection Gender
Male
Product Type
Outlet
Flow Type
Aerated
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 1.8 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.