Bake and Roast Pan, 6-1/4 Qt.
Mfr # 68078
Zoro # G3733852
product price:Â $53.35
/eaKey Features
Material
Aluminum
Size
15 3/8 in W x 10 7/8 in L x 2 3/8 in D
Capacity
6.25 qt
Color
Silver
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
68078
Zoro #
G3733852
UPC #
029419054978
Country of Origin
United States
Dimensions
Size
15 3/8 in W x 10 7/8 in L x 2 3/8 in D
Overall Depth
2 3/8 in
Overall Length
15 3/8 in
Overall Width
10 7/8 in
Details
Item
Bake and Roast Pan with Drop Handles
Material
Aluminum
Capacity
6.25 qt
Color
Silver
Gauge
18 ga
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Type
6 1/4 qt
Product Type
Bake and Roast Pan with Drop Handles
Dishwasher Safe
No
NSF Certified
No
Coating
Uncoated
Freezer Safe
No
Perforation
Solid
Bead Closure
Closed Bead
Oven Safe
Yes
Description
Bake and Roast Pan with Drop Handles, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 6.25 qt, Color Silver, Overall Length 15 3/8 in, Overall Width 10 7/8 in, Overall Depth 2 3/8 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.