135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.40mm

  • Mfr # 46452

  • Zoro # G3737815


product price:  $3.75
/ea

Key Features

Overall Length
57 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
2.4 mm
Number of Flutes
2
Shank Dia.
2.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46452
Zoro #
G3737815
UPC #
662355464526
Country of Origin
United States

Dimensions

Overall Length
57 mm
Drill Bit Size
2.4 mm
Shank Dia.
2.4 mm
Flute Length
30 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
27 mm
Maximum Drilling Depth
7/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0196mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.0945
Number of Pieces
1
List Number
550
Drill Bit Grouping
Drill Bit
Standards
DIN 338, NAS 907 Type J
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
Yes
Primary Material Application ISO Code
M, P, S
Series
550
Spiral Direction
Right Hand
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Measurement System
Metric
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 2.4 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0945, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.