Men's Hiker Boot, 10 W, Steel Toe, 6 in H, Brown, A1Q8O

  • Mfr # TB0A1Q8O214

  • Zoro # G3745434


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
10
Width
W
Color
Brown
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1Q8O214
Zoro #
G3745434
UPC #
191929378483
Country of Origin
Multiple

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A1Q8O
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.87
Oil Resisting Sole
Yes
Liner Material
Mesh
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.68
Predominant Footwear Color
Brown
Removable Insole
Yes
Insole System
Removable Single-Density PU Shock Zone
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Hiker Boot
Shank Material
Nylon
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
CSA Footwear Standard
Not Specified
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Toe Shape
Round
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Pro Rubber Lug
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Metatarsal System
No
Max. Heat Rating
248 Degrees F
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Upper Boot Material
Leather/Fabric
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.68
Construction
Cemented
Closure
Lace Up
Liner Technology
Moisture Wicking
Insole Technology
Removable, Shock Zone, Single Density
Toe Cap Material
Steel
Style Family
Hiker Boot
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
248 Degrees F
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number A1Q8O, Toe Cap Material Steel, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.