Pavement Stencil, Private, STL-108-71029
Mfr # STL-108-71029
Zoro # G3766380
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Message
Character
Private
Character Height
10 in
Number of Pieces
1
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STL-108-71029
Zoro #
G3766380
UPC #
843300100717
Country of Origin
United States
Dimensions
Character Height
10 in
Overall Height
16 in
Thickness
0.125 in
Character Width
53 in
Overall Width
59 in
Message or Symbol Height
10 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
53 in
Overall Stencil Width
59 in
Overall Stencil Height
16 in
Description
Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Private, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 53 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.