Pavement Stencil, Thru, STL-108-71808
Mfr # STL-108-71808
Zoro # G3766843
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Message
Character
Thru
Character Height
18 in
Number of Pieces
1
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STL-108-71808
Zoro #
G3766843
UPC #
843300101226
Country of Origin
United States
Dimensions
Character Height
18 in
Overall Height
24 in
Character Width
42 in
Thickness
0.125 in
Overall Width
48 in
Message or Symbol Height
18 in
Overall Stencil Width
48 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
24 in
Message or Symbol Width
42 in
Description
Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Thru, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 42 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.