Manual Gooseneck Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # SC-3002-8-LD-E

  • Zoro # G3770676


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-3002-8-LD-E
Zoro #
G3770676
UPC #
671252118463
Country of Origin
China

Dimensions

Height
8 in
Overall Height
13 7/8 in
Spout Length
8 in
Spout Height
8 in
Overall Width
2 in
Spout Outlet Height
7 3/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
8 in
For Mounting Hole Diameter - Maximum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Finish
Polished Chrome
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Series
Commander
Spout Shape
Gooseneck
Spout Reach
8 1/8 in
Number of Mounting Holes
3
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center to Center
8"
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Temp. Control
No
Power Source
Manual
Valve Type
Ceramic Disc
Green Certification or Other Recognition
WaterSense Certified
Battery Charger CEC Compliant
CEC Compliant
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Faucet Spout
Rigid/Swivel
Handle Material
Brass
Connection
1/2 in
ADA Compliance
ADA Compliant
Replacement Cartridge
32WT27 or 5NPV1
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Application
Commercial, Residential
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Not Vandal-Resistant
Mounting Hole Center-to-Center Distance - Minimum
8 in
Warranty
1 yr
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Maximum
8 in
Legend Style
Color
Compatible Cartridge Manufacturer Part Number
32WT27 or 5NPV1
Operation Method
Manual
CEC Compliance
CEC Compliant
Includes Drain
Drain Not Included
For Location
Bathroom
Product Type
Faucet
For Water Temperature
Hot/Cold
Spout Style
Swivel
Inlet Connection Type
NPS
Pressure - Maximum
80 psi
Water Supply Type
Hot and Cold Lines
Inlet Connection Gender
Male
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.