Acid Neutralizer, 55 gal., Lab Acids

  • Mfr # 2003-055

  • Zoro # G3770910


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Primary Neutralizing Application
Acids
Neutralizing Capacity
33 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2003-055
Zoro #
G3770910
UPC #
637712200307
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Granular Sorbent
Container Type
Pail
Primary Neutralizing Application
Acids
Neutralizing Capacity
33 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
Color
Tan
Weight
380 lb
Volume Absorbed per Pkg.
33 gal
Volume Absorbed Per Pkg.
33 gal
Volume Neutralized per Pkg.
33 gal
Series
Ultimate Acid Eater
Volume
380 lb
Slip Resistant
No
Disinfecting
No
Sold as Pallet/Each
Each
Fluids Absorbed
Acids
Volume Absorbed Range
30 to 39 gal
Specific Liquid Compatibility
Acids
Specialized Applications
Industrial
Scent
Not Scented
Product Type
Granular Sorbent
Silica Free
No
Pallet Quantity
4
Deodorizing
No
Composition Detail
Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
Container Type and Capacity
55 gal Pail
Non-Abrasive
Yes

Description

Granular Sorbent, Fluids Absorbed Acids, Specific Liquid Compatibility Acids, Container Type Pail, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 55 gal Pail, Weight 380 lb, Volume 380 lb, Volume Absorbed per Pkg. 33 gal, Specialized Applications Industrial, Deodorizing No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.