5L360 FHP V-Belt, 36 in Outside Length, 21/32 in Top Width, 9 mm Thickness, 1 Ribs

  • Mfr # 5L360

  • Zoro # G3779182


product price:  $8.19
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L360
Number of Ribs
1
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5L360
Zoro #
G3779182
UPC #
64971744648
Country of Origin
Philippines

Dimensions

Top Width
21/32 in
Thickness
9 mm
Outside Length
36 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L360
Number of Ribs
1
Material
SBR
Temp. Range
-30 to 60°F
Groove Angle
35 Degrees
Construction
Banded
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.