Polystrap, Black, 36 in. L
Mfr # BBSS36GBK
Zoro # G3783635
product price:Â $7.89
/eaKey Features
Length
36"
Width
1-1/2"
Color
Black
Overall Length
36 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BBSS36GBK
Zoro #
G3783635
UPC #
815818021297
Country of Origin
United States
Dimensions
Length
36"
Width
1-1/2"
Overall Length
36 in
Bungee Width
1 1/2 in
Bungee Thickness
3/16 in
Stretched Bungee Length
72 in
Bungee Length
36 in
Hook Length
3 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
72 in
Manufacturers Warranty Length
Limited Life
Details
Item
Bungee Strap
Color
Black
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee Material
Polyurethane
End Material
Stainless Steel
Body Material
Polyurethane
Bungee End Material
Stainless Steel
Item - Bungees
Bungee Strap
Hardware Material
Galvanized Steel
Bungee End Type
S-Hook
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.