Heavy-Duty Bungee Strap, Orange, SS
Mfr # BBS18SO
Zoro # G3784140
product price:Â $8.15
/eaKey Features
Width
1-1/2"
Overall Length
18 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Thickness
3/16 in
End Type
S-Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BBS18SO
Zoro #
G3784140
UPC #
815818020788
Country of Origin
United States
Dimensions
Length
18"
Width
1-1/2"
Overall Length
18 in
Bungee Thickness
3/16 in
Bungee Length
18 in
Hook Length
3 in
Bungee Width
1 1/2 in
Manufacturers Warranty Length
Limited Life
Stretched Bungee Length
36 in
Thickness
1/4 in
Stretch Length - Maximum
36 in
Overall Width
1 1/2 in
Details
Item
Bungee Strap
Color
Orange
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee End Material
Stainless Steel
Hardware Material
Stainless Steel
Bungee Material
Polyurethane
Body Material
Polyurethane
Item - Bungees
Bungee Strap
Bungee End Type
S-Hook
End Material
Stainless Steel
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Product Type Bungee Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.