Shop CURRENT
See all product information
Create Account
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
- Mfr # F32T8/XL/SP30/ECO
- Zoro # G3785074
product price:Â
$
5.29
/ea
Key Features
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F32T8/XL/SP30/ECO
- Zoro #
- G3785074
- UPC #
- 043168276160
- Country of Origin
- Canada
- Item
- Linear Fluorescent Bulb
- Voltage
- Ballast Dependent
- Watts
- 32 W
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Shape
- T8
- Color Temperature
- 3000K
- Dimmable
- No
- Lumens
- 2,800 lm
- Rated Life
- 45,000 hr.
- Light Technology
- Fluorescent
- Light Appearance
- 3000 to 3999K, Warm White
- Bulb Primary Application
- General Purpose
- Color Rendering Index
- 78
- Bulb Designation
- F32T8/XL/SP30/ECO
- High Output
- No
- ANSI Code
- 1005-2
- Shatter-Resistant
- No
- CEE Certified
- No
- Standards
- Meets 2012 Lighting Legislation Energy Standards
- Case Quantity
- 36
- Bulb Start Type
- Instant
- Bulb Minimum Starting Temperature
- -22 Degrees F
- Color Tuning
- No
- Light Color
- White
Dimensions
- Overall Length
- 48 in
- Bulb Dia.
- 1 in
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 78, Color Temperature 3000K, Lumens 2,800 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1005-2, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F32T8/XL/SP30/ECO, Dimmable No, Light Color White
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.