EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather, Foam Padding, Duraclad Palm, XL

  • Mfr # EXO2-HZIO-05-XL

  • Zoro # G3785367


product price:  $22.69
/pr

Key Features

Color
Black/High-Visibility Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather, Foam Padding, Duraclad
Palm Construction
Anti-Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-HZIO-05-XL
Zoro #
G3785367
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Hi-Vis Mechanics Gloves
Color
Black/High-Visibility Orange
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather, Foam Padding, Duraclad
Palm Construction
Anti-Vibration
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full
Back Material
Spandex, TPR, Reflective Panels
Knuckle Padding Material
TPR
Lining
Terry Cloth
Cuff
Adjustable
Closure Type
hook-and-loop
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Rope Channel Reinforcement
No
Includes ID Panel
No
EN 388 Rating
2131
Palm Style
Foam Padding, Reinforced Patches
Glove Safety Features
High-Visibility
Glove Hand Style
Left and Right
Water Resistant
No
Impact Glove Type
Not Rated
Includes Double Palm
No
EN 388 Impact Rated
No
Anti-Static
No
Latex-Free
Yes
Glove Back Material
Polyester
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Palm
Silicone-Free
No
Touchscreen Nib
No
Series
EXO
Includes Padded Palm
Yes
Includes Pinch Point Protection
No
Brand and Series
Ironclad EXO-HZIO
ANSI/ISEA Abrasion Cycles
1,596
Reflective Backing
Yes
Includes Keypad Nib
No
Thumb Sweat Wipe
Yes
ANSI/ISEA Puncture Force
50 N
Knuckle Protection Material
TPR
Glove Liner Material
Unlined
Includes Pull Strap
Yes
Windproof
No
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Impact Protection Style
Standard
Low-Profile Impact Protection
Yes
Glove Features
Padded Knuckles, Reflective Backing, Thumb Sweat Wipe
Includes Red Palm
No
Glove Materials
Synthetic Leather/Polyester
Impact Protection Coverage
Knuckles
High-Visibility
Yes
Vibration Dampening Method
Padding
Glove Back Color
Black/Orange
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Foam Padding, Reinforced Patches, Backing Style Polyester with TPR Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.