Antifatigue Mat, 5 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 6ENL2

  • Zoro # G3789852


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
5 ft.
Width
3 ft.
Thickness
1"
Material
Vinyl; Vinyl Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6ENL2
Zoro #
G3789852
UPC #
190735106471
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl; Vinyl Foam
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70; ASTM D-2859
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antimicrobial
No
Oil Resistant
No
Mat Shape
Rectangle
Weight
30 lb
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
Durometer Rating
80
NFSI High Traction Certified
No
Surface Design
Diamond Plate
DOC FF1-70 Rating
Yes
USDA Certified
No
Other Standards
ASTM D2859, CPSC FF 1-70
Autoclavable
No
Anti-Slip Backing
No
X-Ray Detectable
No
Reversible
No
Surface Texture
Raised Pattern
Single Material Construction
No
Series
510 Diamond-Tuff(TM) Max
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Number of Border Stripes
0
Backing Characteristics
Insulation, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Thermally Insulating
Yes
Washdown Safe
No
NSF/ANSI 52
No
Number of Beveled Edges
4

Description

Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.