Crimped End Brush, .020 SS Wire, 1

  • Mfr # 764466

  • Zoro # G3794277


product price:  $15.15
/ea
Sold in multiples of 5 for $75.75

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1 in
Wire Dia.
0.020 in
Primary Material Application
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
764466
Zoro #
G3794277
UPC #
697986764462
Country of Origin
China

Dimensions

Brush Dia.
1 in
Wire Dia.
0.020 in

Details

Item
Crimped End Brush,.020 SS Wire,1 in
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel

Description

Crimped End Brush,.020 SS Wire,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.