Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , M 1 PR

  • Mfr # 234

  • Zoro # G3794307


product price:  $10.25
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
234
Zoro #
G3794307
UPC #
038054996277
Country of Origin
Guatemala

Dimensions

Glove Size
M
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
234
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Stitching Material
HPPE
Thumb Style
Wing
Glove Cut
Gunn
ANSI/ISEA Puncture Force
Greater Than 10
ANSI/ISEA Puncture Level
1
Abrasion Resistant
Yes
Standards
ANSI 105, EN388, TAA Compliant
Finger Material
HPPE
Palm Material
Nitrile
Glove Hand Style
Left and Right
Application
Steel Fabrication, Glass, Maintenance, Assembly
Suggested Use Environment
Dry, Light Oil and Oily
Brand and Series
Showa 234
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
HPPE
Insulated
No
Sold As
Pair
Glove Coating Color
Black
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Double-Dipped
No
Reversible
No
Latex-Free
No
Lint-Free
No
Knit Material Color
Gray
Palm Type
Coated
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger
EN 388 Rating
4X42D
Hand Protection Style
Glove
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.