Men's Forge Rubber Boot, Steel Toe, 16" Height, Black, 7

  • Mfr # 69172-001 M 7

  • Zoro # G3808379


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69172-001 M 7
Zoro #
G3808379
UPC #
603246004834
Country of Origin
China

Dimensions

Size
7
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Forge
Upper Material
Neo-Tech(TM)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Toe Shape
Round
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Insulated
Yes
Typical Rubber Boot Application
General Use
Insulation Type
Neo-Tech(TM)
Midsole Material
EVA
Standards
ASTM 1677, ASTM F2913-11, ASTM D471 2010, ASTM F2413-11 ASTM F2412-11
Shank Material
Steel
Metatarsal Guard
No
Outsole Material
Rubber
Resists
Chemicals, Oils
Footwear Sole Pattern
BioGrip
Style Number
69172-001
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Static Dissipative
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Insole System
Algae-Based EVA
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Ninety Degree Heel
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Shoe Style
Knee
Min. Operating Temp.
-40 Degrees F
Cold-Insulation Technology
7mm Neo-Tech
Insole Material
EVA
Footwear Brand
BOGS
Insole Color
Black
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.