Men's Forge Rubber Boot, Steel Toe, 16" Height, Black, 4

  • Mfr # 69172-001 M 4

  • Zoro # G3808406


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69172-001 M 4
Zoro #
G3808406
UPC #
603246333132
Country of Origin
China

Dimensions

Size
4
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Forge
Upper Material
Neo-Tech(TM)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Midsole Material
EVA
Standards
ASTM 1677, ASTM F2913-11, ASTM D471 2010, ASTM F2413-11 ASTM F2412-11
Footwear Sole Pattern
BioGrip
Resists
Chemicals, Oils
Footwear Closure Type
Pull On
Metatarsal Guard
No
Outsole Material
Rubber
Toe Shape
Round
For Outdoor Traction
Yes
Typical Rubber Boot Application
General Use
Insulation Type
Neo-Tech(TM)
Shank Material
Steel
Insulated
Yes
Style Number
69172-001
Static Dissipative
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Removable Insole
Yes
Wide Toe Cap
No
Insole System
Algae-Based EVA
Completely Non Metallic
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Shoe Style
Knee
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
EVA
Cold-Insulation Technology
7mm Neo-Tech
Min. Operating Temp.
-40 Degrees F
Insole Color
Black
Footwear Brand
BOGS

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 4, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.