
Grinding Wheel, T27, 7"x1/4
Mfr # 61032
Zoro # G3809920
product price:Â $7.49
/ea
Sold in multiples of 10 for $74.90
Key Features
Wheel Type
Type 27
Overall Diameter
7
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61032
Zoro #
G3809920
UPC #
097758610322
Country of Origin
Germany
Dimensions
Overall Diameter
7
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Steel
Description
Grinding Wheel, T27,7"x1/4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.