Hooded Coverall, Bound, Elastic, 3XL, PK25

  • Mfr # WH18-B-92-111-07

  • Zoro # G3814380


product price:  $166.99
/pk 25, $6.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WH18-B-92-111-07
Zoro #
G3814380
UPC #
076490062729
Country of Origin
Sri Lanka

Dimensions

Size
3XL
Fits Waist Size
30 in
Thickness
53 g/sq m
Fits Chest Size
33 in
Maximum Height
77 in
Minimum Height
74 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1149-5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Industry Type
Healthcare
Features
Limited Surface Defect Risks
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Spray Tight
No
Garment Style
Coverall
Reduced Spray
Yes
Anti-Static
Yes
Brand and Series
Ansell AlphaTec(R)
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Closure Features
Storm Flap, Two-Way Zipper
Liquid Tight
No
Material Weight
53 g/sq m
Gas Tight
No
Includes Thumb Loops
No
Attached Hood
Yes
Includes Boot Covers
No
Packaging
Individually Packaged
High-Visibility
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Hood Style
Elastic
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 77 in, Height - Minimum 74 in, High-Visibility No, Hood Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.