
POP End Brushush, Knot, .020CS Wire
Mfr # 83080P
Zoro # G3816710
product price:Â $18.89
/ea
Sold in multiples of 5 for $94.45
Key Features
Bristle Type
Knot
Abrasive Material
Steel wire (ST)
Packaging Type
POS packaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
83080P
Zoro #
G3816710
UPC #
697986830808
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.020 in
Details
Item
Knotted Shank-Mounted End Brush
Bristle Type
Knot
Abrasive Material
Steel wire (ST)
Packaging Type
POS packaging
Description
POP End Brushush,Knot,.020CS Wire
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.