Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair

  • Mfr # 18821-080

  • Zoro # G3825193


product price:  $20.99
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18821-080
Zoro #
G3825193
UPC #
086189180351
Country of Origin
United States

Dimensions

Size
8
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Servus
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
For Outdoor Traction
Yes
Midsole Material
PVC
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Toe Shape
Round
Insulated
No
Shank Material
Steel
Insulation Type
None
Standards
ASTM F2413-18
Style Number
18821
Footwear Closure Type
Pull On
Outsole Material
PVC
Resists
Chemicals
Typical Rubber Boot Application
Moderate Chemical Resistant
Puncture Resistant Insole
No
Completely Non Metallic
No
Ninety Degree Heel
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Removable Insole
Yes
Insole System
FootForm(TM)
Footwear Construction Type
Molded
Chain Saw Cut Resistant
No
Shoe Style
Knee
Insole Material
Foam
Footwear Brand
HONEYWELL SERVUS
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Features
PVC Polyblend Injection Molded Construction, CT (Comfort Technology) For Easy Flexing, Arch and Heel Support, Washable Insole, Heel Cup Reduces Heel Slippage
Insole Color
Gray/White
Outsole Technology
TDT Self-cleaning
Oil-Resistant Sole Technology
TDT
Construction
Three-stage Molded Construction Formulated for Specific Organic Chemical Resistance

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.