Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L (9), 100 PK, Blue

  • Mfr # 516983

  • Zoro # G3832805


product price:  $10.25
/pk 100, $0.10/ea

Key Features

Color
Blue
Material
Vinyl
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
516983
Zoro #
G3832805
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
5 mil
Glove Length
9 in
Cuff Thickness
5 mil
Finger Thickness
5 mil
Length
9 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade
Standards
FDA 21 CFR 170-199
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1
Disposable Glove Grade
Food
Aloe Inner Surface
No
Application
Food Handling
Lining
Unlined
Metal Detectable
Yes
Features
Metal-Detectable
Silicone-Free
Contains Silicone
Brand and Series
Grainger Approved
Glove Treatments
Powder-Free
Glove Hand Style
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Color Blue, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.