Rain Jacket with Hood, Navy, S

  • Mfr # 70317_590-S

  • Zoro # G3842115


product price:  $78.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester/Polyurethane
Closure Type
Zipper, Snaps
Fabric Weight
7 oz
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70317_590-S
Zoro #
G3842115
UPC #
828252178144
Country of Origin
China

Dimensions

Size
S
Length
30 3/4 in
Thickness
0.16 mm
Fits Chest Size
34 in to 36 in
Maximum Chest Size
36 in

Details

Item
Rain Jacket with Hood
Color
Navy
Material
Polyester/Polyurethane
Closure Type
Zipper, Snaps
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Rainwear Features
Wind Resistant
Number of Inside Pockets
0
Resists
Wind
Includes
Raglan Sleeves, Elastic on Wrists
Liner Material
Polyester
Hood Style
Attached
Seam Style
Microwelded
Standards
EN 343-2003
High-Visibility
No
Features
Front Zip with Snap Storm Flap, MicroWeld Seam Construction
Wrist Closure
Elastic
Includes Hood
Yes
Includes Removable Liner
No
Includes Lining
Yes
ANSI Type
Unrated
Cuff Style
Elastic
Hood Features
Elastic
Series
70317
ANSI Class
Not Rated
Front Stripe Pattern
None
Style
Rain Jacket
Coating Material
Polyurethane
Insulated for Cold Conditions
No
Breathable Fabric
Yes
Lining Material
Polyester
Wind-Resistant
Yes
Garment Type
Rain Jacket
Back Stripe Pattern
None

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 3/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.