Sieve, No 270, B/S, 8 In, Full Ht
Mfr # 270BS8F
Zoro # G3843226
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 5/8 in
Frame Material
Brass
Mesh Size
Fine
Overall Depth
2 in
Opening Size
53 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270BS8F
Zoro #
G3843226
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 5/8 in
Mesh Size
Fine
Overall Depth
2 in
Opening Size
53 micron
Outside Dia.
8 in
Mesh Size Range
Fine
Wire Dia.
0.036 mm
Frame Inside Dia.
8 in
Wire Diameter
1/32 mm
Frame Inside Diameter
8 in
US Standard Screen Size
#270
Outside Diameter
8 in
Inside Depth
2 in
Details
Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Brass
Screen Material
Stainless Steel
Standards
ASTM E11
Type
Wire Cloth Test Sieve
Product Type
Standard Stainless Steel Cloth Test Sieve
Description
Standard Stainless Steel Cloth Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size Fine, Mesh Size Range Fine, Wire Dia. 0.036 mm, Opening Size 53 micron, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.