End Mill, 0.7500 in. Milling Dia., 7VNX

  • Mfr # 7VNX19007BT

  • Zoro # G3846075


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 1/2 in
Milling Diameter
3/4"
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7VNX19007BT
Zoro #
G3846075
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
List Number
7VNX
Grade
WS15PE
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Corner Radius End Mill
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Series
VariMill III ER
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.5 in, 5 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.