ChemSpry Protect Covall Hood Boot ZipFrnt ElasWrist 2X YEL

  • Mfr # 00685

  • Zoro # G3848363


product price:  $198.99
/pk 12, $16.58/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Yellow
Material
KleenGuard A70
Seam Style
Bound
Closure Type
Storm Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00685
Zoro #
G3848363
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
27 in
Thickness
1.5 mil

Details

Item
Disposable Coveralls
Color
Yellow
Material
KleenGuard A70
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.5 mil
Inseam
29 3/4 in
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash
Coverall Style
Hooded
Features
Design is 7 1/2 Times Less Likely to Rip Out Than ANSI Minimums. Provides 12% More Chest Room and 6% Longer Body Length; Applicable to Hazardous Waste Remediation, Environmental Cleanup, Petrochemical/Oil Refining, Acid/Caustic Handling, Biohazard Cleanup, Tank Cleaning and Pharmaceutical Manufacturing
Industry Type
Healthcare
Level of Protection
Spray Tight
Color Family
Yellows
Anti-Static
Yes
Packaging
Individually Packaged
Attached Hood
Yes
Garment Style
Coverall
Gas Tight
No
Material Performance
Light Duty
Includes Outer Boot Flaps
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles and Included Boot Covers
Reduced Spray
Yes
Wrist Closure
Elastic
Liquid Tight
No
Brand and Series
KleenGuard(TM) A70
Closure Features
Storm Flap
Collar Style
Elastic
Includes Boot Covers
Yes
Spray Tight
No
Includes Thumb Loops
No
Includes Slip Resistant Sole
No
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Flame Resistance and Retardance Ratings
NFPA 99

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.