This item is Discontinued.

Electromark Warning Sign, 10 in Height, 14 in Width, Aluminum, English S358A

This item is Discontinued.

Electromark

Warning Sign, 10 in Height, 14 in Width, Aluminum, English (Discontinued)

Mfr # S358A
Zoro # G3852597
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S358A
Zoro #
G3852597
UPC #
-
Country of Origin
Mexico
Item
Warning Sign
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Subject Matter
Chemicals/Hazardous
Material
Aluminum
Sign Legend Color
Black
Standards
CA Section 25249.6
Language
English
Legend Style
Text
Mounting Style
Surface
Legend/Background Color
Black/White
Color
Black on White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm
Sign Legend Style
Text
Product Type
Warning Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in

Description

Warning Sign, English, Sign Legend This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.