This item is Discontinued.
This item is Discontinued.
Shipping and Receiving Mon. - Fri( Write-on Area), 14 in W x 10 in H, Plastic (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1347497
- Zoro #
- G3852791
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Facility Sign
- Legend
- Shipping and Receiving Mon. - Fri( Write-on Area)
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Printed Language
- English
- Material
- Plastic
- Mounting Style
- Surface
- Legend/Background Color
- Black/White
- Subject Matter
- Information
- Language
- English
- Legend Style
- Symbol and Text
- Sign Legend
- Shipping and Receiving Mon. - Fri( Write-on Area)
- Sign Legend Style
- Symbol and Text
- Glow In The Dark
- No
- Product Type
- Facility Sign
Description
Facility Sign, English, Sign Legend Shipping and Receiving Mon. - Fri( Write-on Area), Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.