This item is Discontinued.
This item is Discontinued.
Aisles Must Be Kept Clear At All Times, 14 in W x 10 in H, Plastic (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1420P10
- Zoro #
- G3852886
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Housekeeping Sign
- Legend
- Aisles Must Be Kept Clear At All Times
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Mounting Style
- Surface
- Subject Matter
- Maintenance
- Material
- Plastic
- Legend/Background Color
- Black and Blue/White
- Language
- English
- Printed Language
- English
- Legend Style
- Text
- Sign Header
- Notice
- Sign Legend Style
- Text
- Sign Legend
- Aisles Must Be Kept Clear At All Times
- Glow In The Dark
- No
- Product Type
- Housekeeping Sign
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Height
- 10 in
- Width
- 14 in
Description
Housekeeping Sign, English, Sign Legend Aisles Must Be Kept Clear At All Times, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.