Add-On Spring Clamp Socket, Silver, 100PK
Mfr # DC2
Zoro # G3853127
product price:Â $484.99
/pk 100, $4.85/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
2 in
Overall Depth
2 in
Overall Width
2 in
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DC2
Zoro #
G3853127
UPC #
818703007161
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Depth
2 in
Overall Width
2 in
Details
Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Hardware Bracket and 1-1/4 in , 1-5/16 in Round Tubing
Item
Center Spring Clamp Socket
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
Includes
16 ga
Load Capacity
20 lb
Whole Unit Load Capacity
20 lb
Product Type
Spring Clip Bracket
Slotted Standard Format
Single
Duty Rating
Heavy Duty
For Display Type
1 1/4 in and 1 5/16 in Round Tubing
Description
Center Spring Clamp Socket, Steel, Chrome, Silver, Overall Depth 2 in, Overall Height 2 in, Overall Width 2 in, Whole Unit Load Capacity 20 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type 1 1/4 in and 1 5/16 in Round Tubing, Mounting Type Snap-on, Product Type Spring Clip Bracket, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.