
6 ft x 8 ft Tarp, Blue
Mfr # 80068
Zoro # G3854117
product price: $9.15
/eaKey Features
Finished Size
6 ft x 8 ft
Color
Blue
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80068
Zoro #
G3854117
UPC #
749856800685
Country of Origin
China
Dimensions
Finished Size
6 ft x 8 ft
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Details
Color
Blue
Item
Tarp
Description
This economical blue tarp is made with cross woven polyethylene fibers and is laminated on both sides for maximum weatherproofing and tear resistance. It has high strength rust-resistant grommets on each corner and approximately every 3 ft. around the perimeter.
- • Cut size finish
- • Rope reinforced hem
- • Aluminum grommets every 36 in.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.