Cold Protection Cut-Resistant Gloves, 7 Ga Terry Acrylic Liner Lining, Blue, S

  • Mfr # RWG605S

  • Zoro # G3857499


product price:  $14.65
/ea
Sold in multiples of 12 for $175.80

Key Features

Color
Blue
Palm Material
Foam Latex
Lining
7 Ga Terry Acrylic Liner
Cuff Style
Knit Wrist
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWG605S
Zoro #
G3857499
UPC #
674326293189
Country of Origin
China

Dimensions

Size
S
Length
9.33
Thickness
13-Gauge
Height
0.98
Glove Length
9.33
Glove Width
4.09

Details

Item
Cold Protection Cut-Resistant Gloves
Color
Blue
Palm Material
Foam Latex
Lining
7 Ga Terry Acrylic Liner
Cuff Style
Knit Wrist
Insulated
Yes
Palm Construction
Foam Latex
Standards
EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 5, ANSI Puncture Level 5
Coating Material
Waterproof Smooth Latex Coating
Material
2 Ply HPPE Shell
Weight
0.2885
Features
13 gauge knitted HPPE outer shell with a smooth blue latex coating.; 3/4 black foam latex coating.; 7 gauge acrylic inner shell.; Seamless elastic slip-on cuff.; Tested to EN388 standards for abrasion, cuts, tear and puncture (4 5 4 4).; Tested to ANSI/ISEA Cut Level A4.; CAUTION: This product contains Latex.

Description

Radians RWG605 Cut Protection Level A,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.