This item is Discontinued.
This item is Discontinued.
Mat Side Connector Nitrile Rubber 1/2" (Discontinued)
Mfr #
T15KB000BR
Zoro #
G3858346
UPC # 662641041653
Country of Origin Unknown
Category Interlocking Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T15KB000BR
- Zoro #
- G3858346
- UPC #
- 662641041653
- Country of Origin
- Unknown
- Material
- Nitrile Rubber
- For Use With
- Optimat(R) Antifatigue Mats with Sides Other Than 36"
- Color
- Brown
- Item
- Mat Side Connector
Description
Mat Side Connector, Thickness 1/2 In.