Bifocal Safety Glasses, Pearl Gray 2.0 Diopter, Clear Lens

  • Mfr # 216420

  • Zoro # G3860143


product price:  $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Lens Coating
Hard coat
Frame Style
Half Frame
UV Protection
99.9%
Standards
ANSI Z87.1
Polarized Lens
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
216420
Zoro #
G3860143
UPC #
890349000348
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
2.0
Lens Coating
Hard coat
Frame Style
Half Frame
Lens Color
Clear
Frame Color
Pearl Gray
UV Protection
99.9%
Standards
ANSI Z87.1
Polarized Lens
No
Diopter
2

Description

Crossfire ES4 Bifocal Safety Eyewear, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.