Stackable Shelf Ledge, 24"D x 24"W x 4"H, Chrome
Mfr # L24N-4C
Zoro # G3863614
product price:Â $18.99
/eaKey Features
Overall Depth
24 in
Overall Width
24 in
Overall Height
4 in
Material
Steel
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L24N-4C
Zoro #
G3863614
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
24 in
Overall Width
24 in
Overall Height
4 in
Depth
24"
Height
4"
Width
24"
For Shelf Depth
24 in
For Shelf Width
24 in
Details
Item
Ledge
Material
Steel
Finish
Chrome
Color
Silver
For Use With
Metro Super Erecta Wire Shelving
Includes
(1) Shelf Ledge
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 24 in, For Shelf Width 24 in, Includes (1) Shelf Ledge, Overall Depth 24 in, Overall Height 4 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.