Tarp Tape, 2 In x 35 ft., Blue
Mfr # TB-35
Zoro # G3864594
product price:Â $8.19
/eaKey Features
Material
Polyurethane
Length
35 ft
Width
2 in
Overall Width
2 in
Overall Length
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB-35
Zoro #
G3864594
UPC #
732393200018
Country of Origin
United States
Dimensions
Length
35 ft
Width
2 in
Overall Width
2 in
Overall Length
35 ft
Details
Item
Tarp Tape
Color
Blue
Material
Polyurethane
Product Type
Tarp Tape
Description
Tarp Tape, Width 2 In., Length 35 ft., Edge Type Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.