Men's Pylon Tall Rubber Boots, Steel Toe, 16" Height, Brick Red, 9
Mfr # MB921B
Zoro # G3865994
product price:Â $137.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick Red
Height
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MB921B
Zoro #
G3865994
UPC #
081138921290
Country of Origin
China
Dimensions
Size
9
Height
16"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.